£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
This adjustable visor carrier is for use with Face Shield (sold separately, product TFF-960-9280) to provide medium impact protection.
Features and Benefits
• Provides medium impact protection when paired with a face shield
• Adjustable to suit multiple wearers
• Classic black colour makes it suitable for any and all environments
Typical Applications
• Medical
• General
Standards
• CE certified
• EN 166 3B
• EN 1731 F
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Black |
EAN | 5036140401679 |
ECLASS Code | 40011503 |
For Use With | Face shields |
MFR Part No. | H870-56 |
Pack Quantity | 40 |
Product Type | Visor Carrier |
UNSPSC Code | 46181702 |