SKU:
HAL9614113A
MPN:
CRO00001DL
£8.29
Ex VAT
£9.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These 3.5g Nitrile Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Ideal for a wide range of industries, these disposable gloves from the Halo® PPE range deliver strong yet durable protection while remaining lightweight and comfortable.
Features and Benefits
• Seamless design reduces skin irritation
• Manufactured from lightweight and durable nitrile
• Blue powder-free ambidextrous construction allows easy donning
• Disposable to prevent cross-contamination
• Offers an excellent alternative to individuals who are allergic to latex gloves
• Supplied in boxes of 100 to ensure you have an ample amount to hand
• Inclusive sizing is available from XS to 2XL because everyone deserves to be protected
Standards
• Halo® products are BSI tested
• EN ISO 374-1:2016 Type B KPT
• EN ISO 374-5:2016/VIRUS
• Food Safe Regulation (EC) 1935:2004 & EC 10/2011
• CE Category III
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Halo |
Colour | Blue |
EAN | 5036140482937 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
Pack Quantity | 100 |
Powder Style | Powder Free |
Size | 2XL |
Standards Met | EN ISO 374-1:2016 Type B (KPT) |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 3.5mil |
UNSPSC Code | 53103201 |