noscriptHalo Disposable Gloves, Diamond Grip, Black, Nitrile, 2XL, Powder Free, Pack of 50, 8.3g PFNB244-2XL | Cromwell Tools

Halo

Disposable Gloves, Diamond Grip, Black, Nitrile, 2XL, Powder Free, Pack of 50, 8.3g

SKU:

HAL9614200E

MPN:

PFNB244-2XL

£7.45

Ex VAT

£8.29

| Save 10.13%

£8.94

Inc VAT

IN STOCK (50+)

    Product Details

    These 8.6G Nitrile Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Textured diamond grip fingertips and palms offer excellent extra grip, even when working with oils or liquids.
    Available in a range of sizes to suit your needs. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust.


    Features and Benefits
    • Seamless design improves wearer comfort and reduces irritation
    • Manufactured from 8.6 gram heavyweight nitrile which is highly durable
    • Ambidextrous design makes for easy donning as needed
    • Textured diamond grip offers excellent grip
    • A great alternative for those who are allergic to latex
    • Supplied in boxes of 50
    • Available in an array of sizes to ensure you find the right product for your needs


    Standards
    • Halo® products are batch-tested by the BSI
    • EN ISO 374-1:2016 Type B JKPT
    • EN ISO 374-5:2016


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Halo

    Colour

    Black

    EAN

    5036140490536

    ECLASS Code

    40011201

    Material

    Nitrile

    Pack Quantity

    50

    Powder Style

    Powder Free

    Size

    2XL

    Standards Met

    EN374-5:2016 (Virus) EN ISO 374-1:2016

    Surface Finish

    Textured

    Thickness

    10mil

    UNSPSC Code

    53103201