SKU:
HAL9614200D
MPN:
PFNB244-XL
£7.45
Ex VAT
£8.29
| Save 10.13%
£8.94
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These 8.6G Nitrile Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Textured diamond grip fingertips and palms offer excellent extra grip, even when working with oils or liquids.
Available in a range of sizes to suit your needs. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust.
Features and Benefits
• Seamless design improves wearer comfort and reduces irritation
• Manufactured from 8.6 gram heavyweight nitrile which is highly durable
• Ambidextrous design makes for easy donning as needed
• Textured diamond grip offers excellent grip
• A great alternative for those who are allergic to latex
• Supplied in boxes of 50
• Available in an array of sizes to ensure you find the right product for your needs
Standards
• Halo® products are batch-tested by the BSI
• EN ISO 374-1:2016 Type B JKPT
• EN ISO 374-5:2016
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Halo |
Colour | Black |
EAN | 5036140490529 |
ECLASS Code | 40011201 |
Material | Nitrile |
Pack Quantity | 50 |
Powder Style | Powder Free |
Size | XL |
Standards Met | EN374-5:2016 (Virus) EN ISO 374-1:2016 |
Surface Finish | Textured |
Thickness | 10mil |
UNSPSC Code | 53103201 |