SKU:
GFY9617663D
MPN:
VCF2503
£3.99
Ex VAT
£7.19
| Save 44.51%
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
These vinyl single-use gloves are dependable and economical and are specifically designed for minimal risk applications. The gloves are designed for short-term use, whilst consistently providing a secure barrier against biological contaminants.
Features and Benefits:
• Latex free, reducing allergy risks
• Easy donning
• Ambidextrous
• Easy identification in food production
Typical Applications:
• Agriculture
• Catering
• Food industry
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Gloves4u |
Colour | Clear |
EAN | 5060510200180 |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Vinyl |
MFR Part No. | VCF2503 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Size | L |
Standards Met | EN374-1:2003 EN374-2:2003 EN420 EN455 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 20mil |
UNSPSC Code | 53103201 |