SKU:
ANS9610607G
MPN:
11600090
£2.69
Ex VAT
£3.23
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Ansell's HyFlex® industrial gloves are designed for light-duty applications that require maximum levels of dexterity. Like a second skin, they offer comfortable, exact handling of small objects and ensure product protection from glove-generated debris, and cross-product contamination.
When your operators need precision and/or clean handling, HyFlex® gloves are the answer.
Features and Benefits
• Nylon liner allows for flexibility to reduce hand fatigue
• Palm-dipped in polyurethane for added protection against mechanical hazards
• White glove (HyFlex® 11-600) ideal for dirt sensitive applications
• Black glove (HyFlex® 11-601) doesn't show dirt for an extended product life
• Knitwrist cuff style for maximum comfort
Applications
• Electronics assembly
• Micro-electronic and micro-mechanics components
• Handling small bearings, springs and joints
• Paints shop applications
• Handling photo prints and optical goods
• Designed for dry environments
Standards
• CE Category II
• EN 388:2003 3.1.3.1.
• EN 388:2016 3.1.2.1.A.
Warnings
• Contains natural rubber proteins which may cause irritation or allergic reactions
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Colour | White |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11600090 |
Series | 11-600 HyFlex® |
Size | 9 |
UNSPSC Code | 53102504 |