SKU:
ANS9610657G
MPN:
11800090
£3.79
Ex VAT
£4.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Ansell ZONZ™ gloves feature Comfort Fit technology and a foam nitrile coating, providing enhanced fit, improved feel, and extended durability compared to previous designs. They offer superior grip in dry and oily environments, tailored to fit natural hand contours for ease of movement and tactile sensitivity. The gloves undergo a proprietary washing process for cleanliness and comfort, meeting skin-friendly standards certified by the Oeko-Tex® system. They ensure enhanced performance and comfort throughout prolonged use.
Features and Benefits
• Comfort Fit technology and foam nitrile coating for enhanced fit, improved feel, and extended durability
• Superior grip in dry and slightly oily environments promotes ease of movement and tactile sensitivity
• Tailored fit at the base matches natural hand contours
• Proprietary washing process ensures cleanliness and comfort
Typical Applications
• Assembly
• Light manufacturing
• Inspection work
Standards Met
• CE Category II
• EN 388:2016 3.1.3.1.A.
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Grey White |
EAN | 0076490480882 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11800090 |
Series | 11-800 HyFlex® |
Size | 9 |
UNSPSC Code | 53102504 |