SKU:
TFF9614821C
MPN:
9614821C
£1.49
Ex VAT
£1.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Protect the hands when handling greasy and oily components with Red Cut 1 safety gloves from Tuffsafe®. Colour-coded to indicate their medium protection level (level 1), these lightweight, breathable gloves offer excellent grip thanks to the nitrile foam palm coating.
Features and Benefits
• Seamless design to avoid skin irritation during prolonged use
• Knitted elasticated cuff for a secure fit
• Flexible to maintain dexterity
Standards
• CAT II
• EN388 4.1.2.1.
Warnings
• Not suitable for use in areas with a cut risk
Notes
• 13 gauge
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Nitrile |
Colour | Black Red |
EAN | 5036140391710 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Size | 8 |
UNSPSC Code | 53102504 |