SKU:
HAL9614822D
MPN:
9614822D
£1.89
Ex VAT
£2.27
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Foam Nitrile Coated Palm Cut A Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these foam nitrile coated palm gloves offer a cut A protection, but are mostly suited for general handling tasks. Designed for durability and comfort with wearability at the forefront of the construction.
Features and Benefits
• 13 gauge nylon liner is comfortable and offers cut level A protection
• Foam nitrile coated palm allows you to grip even oily and greasy components
• Knitted elasticated cuff reduces the risk of dirt and debris from entering the glove
• Flexible design maintains dexterity, conformability and comfortability
• Seamless design reduces risk of skin irritation when used extensively
• Available in an array of sizes to ensure you find the best fit
Typical Applications:
• General handling
• Automotive work
• Construction
• Metalworking
Standards Met:
• Halo® products are BSI tested
• EN 388:2016 4.1.2.1.A.
• EN 407:2004 X1XXXX
• CAT II
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nitrile Foam |
Colour | Black Red |
EAN | 5036140491991 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Size | 9 |
UNSPSC Code | 53102504 |