SKU:
TFF9616570K
MPN:
9616570K
£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Product Documents
Constructed with high-quality pig grain leather coating and cotton lining, these rigger gloves deliver heavy-duty protection against abrasion injuries. The natural materials deliver excellent moisture-wicking properties during prolonged wear to allow for comfortable, confident handling.
Features and Benefits
• Extended 2in. safety cuff for enhanced wrist protection
• Leather vein patch for arterial protection
• Heavyweight cotton drill backing for breathability and comfort
• Elasticated back for a secure fit and flexibility
• Knuckle patch for enhanced protection in this vulnerable area
• Extra coating on the thumb, forefinger and fingertips for added durability and protection
• Open cuff type for easy donning and doffing
Standards
• CE Category II
• EN 388:2016 4.1.2.2.X.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Leather |
Colour | Green Natural |
EAN | 5036140396586 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 53102504 |