SKU:
HAL9611388K
MPN:
5B-235-RPI-8.5
£2.59
Ex VAT
£3.11
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Red PVC Fully Coated Gauntlets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Tough and flexible, Halo® PVC gauntlets provide excellent grip. Designed to protect both the hands and wrists, these Category 2 intermediate design gauntlets are a must-have to keep you safe at work.
Features and Benefits
• Fully lined with jersey material for user comfort
• Fully PVC coated for maximum protection
• Slip on cuff style for easy donning and doffing as needed
• Gauntlet style protects the wrists as well as the fingers and palm
• Provides excellent protection against chemicals, abrasions, cuts, grease and oil
• Available in two sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388 4.1.1.1
• CAT II
Attribute | Value |
---|---|
Brand | Halo |
Coating | PVC |
Colour | Red |
EAN | 5036140491380 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Jersey |
Size | 14in. |
UNSPSC Code | 53102504 |