SKU:
ANS9610780J
MPN:
11724090
£6.69
Ex VAT
£8.03
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Cut protection gloves with a 13g lightweight liner and INTERCEPT TECHNOLOGY™ yarns.
Features and Benefits:
•The liner features an optimized Lycra® content that is soft and cool on the skin for all-day comfort
•The palm-dipped polyurethane coating provides enhanced grip in light oil environments for secure handling
•Grey coating hides dirt in environments with dirt exposure, extending glove life
Typical Applications:
•Applying finish to materials, products
•Assembly
•Inspection of components
•Handling incoming goods
•Lock smith
•Automotive
•Chemical
•Machinery and equipment
•Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black White |
EAN | 0076490052874 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Lycra® |
MFR Part No. | 11-724 |
Series | 11-724 HyFlex Intercept |
Size | 9 |
UNSPSC Code | 46181536 |