SKU:
HAL9611212D
MPN:
9611212D
£2.99
Ex VAT
£3.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Cut B PU Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a variety of sizes to suit your needs, these 18 gauge cut B resistant gloves are designed to keep you safe from cutting injuries when handling potentially dangerous or hazardous objects.
Features and Benefits
• 18 gauge cut B resistant liner allows for excellent dexterity and protection as well as comfort
• Polyurethane (PU) coated palm allows you to effectively grip dry, damp, oily and greasy components and is extremely durable
• The HPPE/fibreglass cut resistant material protects against cutting injuries
• Elasticated cuffs protect against the ingress of dirt and debris
• Design ensures optimum dexterity, conformability and comfortability
• Available in various sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4X42B (plus add shield)
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 5036140490802 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Glass Fibre HPPE Nylon Polyester Spandex |
Size | 9 |
UNSPSC Code | 46181536 |