noscriptFoam Nitrile Cut D Gloves | Cromwell Tools

Halo

Foam Nitrile Cut D Gloves

6 Variations

These Foam Nitrile Cut D Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Available in a wide range of sizes, these foam nitrile palm coated gloves are designed to offer protection when handling greasy, oily components with protection against cutting injuries up to a cut risk level of D.

Features and Benefits
• 13 gauge cut D resistant liner allows for excellent dexterity and protection as well as comfort
• Foam nitrile coated palm allows you to firmly grip even oily or greasy components
• A HPPE/fibreglass cut resistant material protects hands against cutting injuries
• Elasticated cuffs ensure debris and dirt does not ingress inside the gloves
• Seamless design reduces skin irritation and bolsters comfort
• Available in an array of sizes to make sure you find the right fitting glove for you

Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.D
• EN 407:2004 X1XXXX
• CAT II