noscriptCut B PU Palm Coated Gloves, Packs of 12 | Cromwell Tools

Tuffsafe

Cut B PU Palm Coated Gloves, Packs of 12

6 Variations

This range of 13 gauge cut B lined gloves possess a PU palm coating for excellent grip when handling dry or slightly damp components. Available in a range of sizes, each set of gloves come as a pack of 12 and boast elasticated wrist cuffs.

Features and Benefits
• Grey PU palm coating provides excellent dexterity and dry grip
• Available in a range of sizes to suit your exact requirements
• Elasticated cuff keeps the glove firmly in place whilst still allowing superior dexterity
• Supplied in packs of 12 to ensure you have an ample amount to than for visiting personnel or replacements when the product has been worn down
• 13 gauge cut B liner ensures optimum protection against cuts and abrasions
• Comes in packs of 12

Typical Applications
• Medium risk environments

Standards
• EN420:2003+A1:2009
• EN388:2016 4.X.4.2.B