noscriptCut C 13g PU Palm Coated Gloves, Packs of 12 | Cromwell Tools

Tuffsafe

Cut C 13g PU Palm Coated Gloves, Packs of 12

6 Variations

For use in Medium risk cut areas. Grey PU palm coating provides excellent dexterity and dry grip.
Dexterity level: 5.
EN420:2003+A1:2009.
Liner: 13 gauge HPPE liner (High Performance Polyethylene), Glass Fibre
Coating: Grey PU palm
Cuff: 13 gauge Polyester with elastic blend
Comes in packs of 12