noscriptCut D PU Palm Coated Gloves | Cromwell Tools

Halo

Cut D PU Palm Coated Gloves

6 Variations

These Cut D PU Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Available in a wide range of sizes, these 13 gauge cut level D gloves are designed for optimum comfort and protection and deliver excellent grip when handling dry or slightly damp components.

Features and Benefits
• 13 gauge cut D resistant liner allows for excellent dexterity and protection as well as comfort
• Polyurethane (PU) coated palms allow you to effectively grip dry, damp, oily and greasy components and is extremely resilient
• The HPPE/fibreglass cut resistant material protects against cutting injuries
• Elasticated cuffs help to prevent the ingress of dirt and debris
• Additional thumb crotch protection for bolstered safety
• Designed for comfort, conformability and protection
• Available in various sizes to suit your needs

Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.D
• EN 407:2004 X1XXXX
• EN 420:2003 + A1:2009