noscriptTuffsafe Kevlar® Sleeve, Cut Resistant, With Thumb-slot, Yellow, 14" (Single) 9614102B | Cromwell Tools

Tuffsafe

Kevlar® Sleeve, Cut Resistant, With Thumb-slot, Yellow, 14" (Single)

SKU:

TFF9614102B

MPN:

9614102B

£3.99

Ex VAT

£4.79

Inc VAT

OUT OF STOCK

    Product Details

    Delivering Level 3 cut-resistance, these yellow Kevlar® sleeves are ideal for use where handling and the construction of sharp materials are commonplace. Comfortable to wear during prolonged periods, these sleeves are also ideal for handling goods of a higher temperature to protect the arms against excess heat.


    Features and Benefits
    • Available in a choice of lengths from 10"-24" for optimal fit and convenience
    • Thumb slots allow for dexterity while maintaining palm and arterial protection
    • Durable Kevlar® fibres deliver a long-life product


    Typical Applications
    • Metalwork
    • Glass construction and fitting
    • Assembly
    • Building and construction


    Standards
    • EN388:2003 1.3.4.X.
    • EN407:2004 X.1.X.X.X.X.


    Notes
    • Kevlar® is a DuPont registered trademark
    • Sold as a single sleeve only - not as a pair


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Colour

    Yellow

    EAN

    5036140330047

    EN388 Abrasion

    1

    EN388 Cut

    3

    EN388 Cut (Coupe Test)

    3

    EN388 Puncture

    X

    EN388 Tear

    4

    Overall Length

    355mm

    Sleeve Material

    Kevlar®

    UNSPSC Code

    46180000