£10.79
Ex VAT
£12.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
2000 Series Reusable Respirator Particulate Filters are designed to fit a wide range of 3M™ half and full-face reusable masks with the bayonet-style connection (except 6098 and 6099 which are full face only). Polypropylene composition.
Features and Benefits
• Flexible to fit comfortably under welding shields
• Lightweight with low breathing resistance
Typical applications
Protection in hazardous environments
Notes
• 2125 - Protects against solid and liquid particles
• 2128 - Protects against solid and liquid particles, ozone protection(10 x OEL), nuisance level organic vapours/acid gas
• 2135 - Protects against solid and liquid particles
• 2138 - Protects against solid and liquid particles, ozone protection(10 x OEL), nuisance level organic vapours/acid gas
• Depending upon your need, there are six families of filters to choose from
Standards
EN 143:2000 + A1:2006
Attribute | Value |
---|---|
Brand | 3M |
EAN | 0051131529052 |
For Use With | 3M Half & Full Face Masks |
MFR Part No. | 7000052348 |
Package Quantity | 2 |
Product Type | Filter |
Series | 2128 |
UNSPSC Code | 46182002 |