noscriptHalo Hi-Vis Rip-Stop Trousers, EN20471, Orange, 4XL 9627416V | Cromwell Tools

Halo

Hi-Vis Rip-Stop Trousers, EN20471, Orange, 4XL

SKU:

HAL9627416V

MPN:

9627416V

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (49)

    Product Details

    These Hi-Vis Rip-Stop Heavy-Duty Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Extremely durable and with a long service life, Ripstop hi-vis trousers from the Halo® safety range provide quality work wear for low-lighting conditions and wet weather.


    Reinforced Ripstop material reduces the risk of fabric tears when caught on a sharp edge. If a rip does occur, it stays localised and doesn't spread to the rest of the garment to maintain EN 20471 protection.


    Features and Benefits
    • Elasticated waist provides a secure and comfortable fit
    • Ripstop polyester material provides a heavy-duty garment with minimal tear risks
    • Taped seams reinforce the stitching for a reliable and durable product
    • Two reflective bands around either ankle ensures optimum visibility in low light working conditions
    • Press studs at the ankles allow for adjustability to provide a more comfortable fit
    • A convenient through pocket gives quick access to your own pocket
    • Available in either yellow or orange in a range of sizes to suit your needs


    Standards
    • Halo® products are BSI tested
    • EN 20471:2013 Class 1
    • EN 343:2003 3:1
    • RIS-3279-TOM (Orange only)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Orange

    EAN

    5036140489981

    ECLASS Code

    40019090

    Gender

    Unisex

    Leg Length

    Regular

    Material

    Polyester

    Product Type

    Trousers

    Size

    4XL

    Standards Met

    EN20471 EN343 RIS3279-TOM

    UNSPSC Code

    46181531