£18.99
Ex VAT
£22.79
Inc VAT
32 Variations Available
Product Details
Product Specification
Product Documents
These Classic Work Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These classic work trousers are manufactured from durable polycotton with triple-stitched seams for enhanced strength.
An elastic waistband allows for freedom of movement and comfort, while inclusive sizing ensures work clothing for all of your people.
Features and Benefits
• Part elasticated waistband for a snug, comfortable fit whilst not restricting movement
• Polycotton construction offers strength and comfort whilst wearing
• Triple stitched seams bolster product durability
• YKK brass zip and non-scratch button to keep the trousers closed
• Boasts 7 belt loops allowing you to attach a standard or tool belt
• 2 front and 2 back pockets provide ample storage space for personal effects
• Available in a range of sizes and leg lengths, as well as in both black and navy blue to suit your needs
Standards
• Halo® products are BSI tested
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140486201 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
Product Type | Work Trousers |
Size | 36 |
UNSPSC Code | 53101500 |
Waist Size | 36in. |