£18.49
Ex VAT
£22.19
Inc VAT
28 Variations Available
Product Details
Product Specification
Product Documents
These Women's Classic Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These women's classic trousers from the Halo® workwear range were designed by a diverse team with comfort and practicality in mind. Inclusive sizing in both black and navy ensures there's something here for everyone.
Features and Benefits
• Part elasticated waistband for a secure fit
• Manufactured from a polycotton blend which is highly durable and ensures product longevity
• Triple stitched for bolstered durability
• YKK brass zip is resilient and effectively fastens the trousers
• 7 belt loops to allow you to further secure the trousers if needed (belt sold separately)
• 2 front and 2 back pockets to ensure you have ample storage for personal effects
• Available in black or navy from size 8 to 20, with either a regular or long leg length to ensure you find the perfect fit
Standards
• Halo® products are BSI tested
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140486751 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
Material | Cotton Polyester |
Product Type | Work Trousers |
Size | 16 |
UNSPSC Code | 53101500 |