Halo

Mens Work Trousers, Black, 32" Waist, Long Fit, 33" Leg

SKU:

HAL9624983D

MPN:

9624983D

£29.99

Ex VAT

£35.99

Inc VAT

IN STOCK (35)

    Product Details

    These Mens Trade Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Made from hard-wearing polycotton and reinforced with Cordura fabric, these durable triple-stitched seam trade trousers are ideal for heavy working environments.


    The part elastic waistband allows for flexible movement and comfort, while the non-marking button and durable brass zip closure ensure a secure fit during long shifts.


    Features and Benefits
    • Part elastic waistband provides a comfortable and secure fit
    • Manufactured from reinforced polycotton Cordura fabric for strength and durability
    • Triple stitched seams for bolstered product longevity and hardiness
    • YKK brass zip and non-marking button for a secure closure
    • Cordura fabric swing pockets can be tucked away when not in use
    • Cordura fabric knee pad pockets for use when required
    • 7 belt loops ensure a secure belt fitting
    • 10 pockets for ample storage
    • Available in a choice of regular 31in. and tall 33in. leg lengths to suit your needs


    Standards
    • Halo® products are BSI tested


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Black

    EAN

    5036140483521

    ECLASS Code

    40019090

    Fabric Weight

    300g/m²

    Fit

    Long

    Gender

    Men

    Leg Length

    33in.

    Material

    Polycotton

    Product Type

    Work Trousers

    Size

    32

    UNSPSC Code

    53101500

    Waist Size

    32in.