SKU:
MMM8850528N
MPN:
7000000226
£18.99
Ex VAT
£22.79
Inc VAT
3 Variations Available
Product Details
Product Specification
The economic way to prolong Speedglas™ welding filters, these replacement plates protect the welding filter from sparks and spatter to prevent it from becoming pitted and scratched.
Features and Benefits
• Replaces worn and damaged parts to maintain levels of safety
• Maintains clear vision
• Can be cleaned with a soft cloth to prolong usage
Standards
• BS EN379
Notes
• Classification: 1/1/1/2 - Dark state: Shade 5, 8, 9-13 (variable)
• Fail-safe state: Shade 5 - Light state: Shade 3
• Switching time: Light-dark: 0.1ms
• Delay (switching time dark-light): User-adjustable 40-1300 ms
• Solar cell: No
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719188567 |
For Use With | Speedglas 9100 Welding Helmets |
MFR Part No. | 7000000226 |
Series | Speedglas 9100 X |
UNSPSC Code | 23153204 |