SKU:
MMM8850786A
MPN:
7100092252
£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Designed to protect welding filters from sparks and spatter, the Speedglas™ replacement outer protection plates are an essential safety component of the Speedglas™ 100 auto welding helmets.
Features and Benefits
• Can be cleaned with a soft cloth to extend product life
• Ensures the optimum level of protection for the Speedglas™ Welding Helmet 100
• Maintains the correct level of protection and comfort for the wearer
Standards
• EN166, class 1BT
Notes
• Lens colour: Clear
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596146594 |
For Use With | Speedglas 100 Welding Helmets |
MFR Part No. | 7100092252 |
Pack Quantity | 10 |
Product Type | Protection Plates |
Series | Speedglas 100 |
UNSPSC Code | 23153204 |