Kennedy

KWH100 Large View Automatic Welding & Grinding Helmets

2 Variations

KWH100 polyamide welding helmets with dedicated grinding mode.

Features and Benefits
• Auto darkening lenses which automatically change from light to dark shade when arc is struck
• External sensitivity control provides clear vision both prior to and during welding
• Special turnover headband mechanism offers greater comfort and reduces fatigue
• Ultra high-performance filters protect against UV and IR - up to Shade DIN16
• Dual powered - Solar cells and CR2450 lithium battery
• Power On/Off: Fully automatic
• Large view - 98 x 55mm
• Impact resistant
• Corrosion resistant
• Lightweight
• Manufactured from durable and flame-retardant material

Typical Applications
• Suitable for all kinds of welding types, including TIG low amperage

Notes
• Light State: DIN4
• Variable Shade: From DIN9 to DIN13
• Operating Temperature: -5°C to +55°C (23°F to 131°F)
• Storing Temperature: -20°C to +70°C (-4°F to 158°F)

Standards
• Full conformity with related DIN EN 379, DIN EN 175 B and ANSI Z87.1

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1