SKU:
TFF9581720K
MPN:
9581720K
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
Shaped for easy insertion, these detectable ear plugs expand quickly in the ear canal to form an excellent seal in noisy environments. Used widely in the food manufacturing industry, blue is a non-food colour and so easy to identify.
Features and Benefits
• Bullet-shaped for easy fitting
• Supplied cord allows for storage around the neck when not in use
• Economical bulk purchase of 100 pairs
Standards
• EN 352-2:2002
Attribute | Value |
---|---|
Brand | Tuffsafe |
Cord/Band Style | Corded |
Detectability | Detectable |
EAN | 5036140392229 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
Pack Quantity | 100 Pairs |
Plug Colour | Blue |
Plug Shape | Bullet |
Single Number Rating (SNR) | 37dB |
Standards Met | EN352-2: 2002 |
UNSPSC Code | 46181901 |