£23.49
Ex VAT
£28.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Yellow PU Ear Plugs from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These disposable ear plugs deliver comfortable hearing protection without impairing normal communication. The tapered design makes for easy fitting and forms an excellent seal.
Features and Benefits
• Soft PU foam is comfortable in the ear canal
• Tapered design ensures an easy fit and a tight, protective seal
• Slowly expands after insertion to help keep the ear plugs in place
• Supplied as a pack of 200 pairs to ensure you have an ample amount for all personnel
• Available in both corded and uncorded designs to suit your needs
Standards
• Halo® products are BSI tested
• EN 352-2:2002
• CAT III
Attribute | Value |
---|---|
Brand | Halo |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 5036140482968 |
Ear Plug Type | Disposable Ear Plugs Refill Pack for Dispenser |
ECLASS Code | 40011603 |
Pack Quantity | 200 Pairs |
Plug Colour | Yellow |
Plug Material | PU |
Plug Shape | Bullet |
Single Number Rating (SNR) | 34dB |
Standards Met | CAT III EN352-2: 2002 |
UNSPSC Code | 46181901 |