SKU:
HAL9581700K
MPN:
9581700K
£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
Product Documents
These Reusable Corded Earplugs from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Designed to sit in the ear canal, these reusable corded ear plugs from the Halo® safety range are a one-size-fits-all solution to ear protection.
Easy to insert, the triple flange design ensures a 27dB SNR rating to protect your workforce against hazardous levels of noise
Features and Benefits
• Triple flange shape ensures a comfortable fit and an excellent seal
• Manufactured from plastic for durability and an easy clean
• Firm ear plug stem allows for easy insertion
• Supplied with a black cord for around-the-neck storage
• One size fits all for convenience
• Reusable for an economic solution
• Supplied as a pack of 50 pairs to ensure you have an ample amount for all personnel
Standards
• Halo® products are BSI tested
• EN 352-2:2002
• CAT III
Attribute | Value |
---|---|
Brand | Halo |
Cord/Band Style | Corded |
Corded | Yes |
Detectability | Not Detectable |
Disposable/Reusable | Reusable |
EAN | 5036140483026 |
Ear Plug Style | Corded Ear Plugs |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
Pack Quantity | 50 Pairs |
Plug Colour | Yellow |
Plug Material | Plastic |
Plug Shape | Flanged |
Single Number Rating (SNR) | 27dB |
Standards Met | EN 352-2:2002 |
UNSPSC Code | 46181901 |