noscriptGPC Desk Screen, Clear Acrylic, 5mm, 990x740mm SDS09974 | Cromwell Tools

GPC

Desk Screen, Clear Acrylic, 5mm, 990x740mm

SKU:

GPC4057731B

MPN:

SDS09974

£186.67

Ex VAT

£224.00

Inc VAT

OUT OF STOCK

    Product Details

    These social distancing desk screens are perfect for protecting staff whilst they are at work. Desk screens are made to be fitted to the rear of the desk by 2 or 3 brackets.


    Features and Benefits
    • Easy to install and offer a cost effective solution to adding a further barrier between people


    Typical Applications
    • Reception desks
    • Shop counters
    • Petrol stations
    • Offices


    Notes
    • Spine brackets add 10mm to the overall height of the screen
    • Brackets include double sided tapes & wood-screws to allow for desktop mounting


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Colour

    Clear

    Length

    990mm

    MFR Part No.

    SDS09974

    Type

    Desk Screen

    UNSPSC Code

    56101700

    Width

    740mm