£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Universal Recharge Battery Charger designed to charge four AA, AAA, C, D size batteries, or two 9.0V batteries at any one time.
Features and Benefits
• LED indicators to indicate full charge
• Built-in trickle charge to maximize battery life
• Automatic reverse cell protection
Notes
• Batteries not included
• Charges C NiMH in five hours
• Charges NiCd in three hours
• Charges 9.0V in 14 - 16 hours
Attribute | Value |
---|---|
Battery Size | 9V AA AAA C D |
Brand | Energizer |
Dimensions W x D x H (mm) | 120 x 70 x 237 |
EAN | 7638900298741 |
MFR Part No. | UNIVERSAL CHARGER |
UNSPSC Code | 26111704 |