£10.55
Ex VAT
£12.66
Inc VAT
Product Details
Product Specification
Unique paper alignment indicator - ensures accurate punching every time. Retractable paper size guide showing all European paper sizes. Paper size window. Angled base for easy paper insertion. Soft feel materials incorporated into the punch. Name plate facility for personalisation. Special hinged confetti hatch. Handle hold down feature for clear desk policies.
2 models available:
P215: sheet capacity 15. Available in silver/black, silver/blue and black.
P225: sheet capacity 25. Available in silver/black and silver/blue.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Silver |
ECLASS Code | 24220402 |
Material | Metal |
MFR Part No. | 751034 |
Number of Holes | 2 |
Sheet Capacity | 15 |
Strength | Standard |
UNSPSC Code | 44101602 |