£55.19
Ex VAT
£66.23
Inc VAT
Product Details
Product Specification
Specifically designed for electricians and installers, the PT-E100VP simplifies a whole range of on-site jobs. There are new cable modes including cable flag, cable wrap and face plate, plus 168 built-in symbols. ABC keyboard, auto power off, vertical printing, 20 languages, 20 mm/sec print speed
Box contents: 1x TZES631 12mm Black on Yellow adhesive TZE Tape (8 Metre length), AD24ES adapter, user guide and carry case.
Attribute | Value |
---|---|
Brand | Brother |
EAN | 4977766722117 |
Includes | 1xTape, AD24ES adapter, carry case |
MFR Part No. | PTE100VPZU1 |
Model Number | PTE-100VP |
Type | Labelling Machine |
UNSPSC Code | 44102405 |