£274.00
Ex VAT
£328.80
Inc VAT
Product Details
Product Specification
Product Documents
Wide-format, heavy duty high-speed label printing.
• Print labels up to 10 cm wide - including bulk mailing labels and other large-format labels like 104 x 159mm all-in-one shipping labels, warehouse labels, barcode and identification labels.
• Print up to 129 labels per minute (or 81mm per second, 4-line address on high
capacity labels).
Attribute | Value |
---|---|
Brand | Dymo |
EAN | 3501170904961 |
MFR Part No. | ES90496 |
Model Number | LabelWriter 4XL |
Type | Label Writer |
UNSPSC Code | 44102405 |