£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
Retractable tip - no cap to lose! Tip protector - reduces risk of drying out. Safety lock mechanism - to prevent accidental marking. Xylene-free formula, low odour permanent ink, suitable for a variety of surfaces. Medium bullet tip - ideal for most requirements.
Attribute | Value |
---|---|
Brand | Pentel |
EAN | 4902506069528 |
Ink Colour | Black |
Line Width | 2.5mm |
MFR Part No. | NX50-AO |
Retractable | Retractable |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 60121500 |