SKU:
SHP8460150K
MPN:
S0811300
£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
Product Documents
This pack of 72 Sharpie Mini Permanent Markers is Compact and powerful, and designed to write on almost any surface, including paper, plastic, metal, and glass, making each pen ideal for both everyday use and creative projects. The quick-drying, non-toxic ink allows for clean and precise writing, without smudging and their compact size and clip cap make them easy to attach to keychains or lanyards, so you can take them wherever you go.
Features and Benefits
• Permanent ink works on most surfaces including paper, plastic and metal
• Quick-drying, water- and fade-resistant ink
• Key ring attachment allows for easy portability
• Contains an array of colours - Black, Blue, Aqua, Green, Lime, Orange, Berry, Red, and Purple
• Fun-sized tub allows for easy sharing
• Plastic pen barrels are both lightweight and durable
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Sharpie |
EAN | 3501170811306 |
Ink Colour | Assorted |
MFR Part No. | S0811300 |
Nib Style | Bullet |
Pack Quantity | 72 |
Refillable | No |
Retractable | No |
Series | Mini |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 60121500 |