noscriptReally Useful Products Storage Box with Lid, Plastic, Clear, 395x255x290mm, 19L RUP80213 | Cromwell Tools

Really Useful Products

Storage Box with Lid, Plastic, Clear, 395x255x290mm, 19L

SKU:

RUP8000180K

MPN:

RUP80213

£17.79

Ex VAT

£21.35

Inc VAT

OUT OF STOCK

    Product Details

    Transparent stacking plastic storage boxes, strong enough to support an adult's weight and light enough to transport easily. Ideal for office media, the transparency allows for ease of content's identification. No holes in carrying handles preventing dust, moisture and rodent entry. Positively stacks with or without lids, for rigidity and safe archiving.


    19ltr suitable for storing A4 suspension files and up to 5 reams of A4 paper.


    Weight: 1.2kg.
    Dimensions (L x W x D):
    External: 395 x 255 x 290mm.
    Internal: 315 x 205 x 270mm.


    Priced per box
    Contents not included.


    Product Specification
    Attribute
    Value

    Brand

    Really Useful Products

    Colour

    Clear

    EAN

    5060024802139

    ECLASS Code

    21100490

    MFR Part No.

    RUP80213

    Number of Pieces

    2PCE

    Overall Depth

    255mm

    Overall Height

    290mm

    Overall Width

    395mm

    Pack Quantity

    1

    Product Material

    Plastic

    Product Type

    Storage Box with Lid

    UNSPSC Code

    56121802

    Volume

    19L