SKU:
RUP8000225A
MPN:
RUP80254
£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Big enough for a 30cm ruler, this Clear 1.5L Pencil/Stationery Box from Really Useful is ideal for storage of all your stationery supplies. Measuring 100x355x70mm, it provides plenty of space for pens, pencils, rubbers, rulers and other essential stationery. There's a lid that locks securely to keep everything neatly contained, and it's also clear to clearly show the contents - great for a well-organised desk or drawer.
Attribute | Value |
---|---|
Brand | Really Useful Products |
Colour | Clear |
EAN | 5060024802542 |
ECLASS Code | 21100490 |
MFR Part No. | RUP80254 |
Number of Pieces | 2PCE |
Overall Depth | 100mm |
Overall Height | 70mm |
Overall Width | 355mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Storage Box with Lid |
UNSPSC Code | 56121802 |
Volume | 1.5L |