£33.33
Ex VAT
£40.00
Inc VAT
Product Details
Product Specification
Rolodex Classic 250 & 500 Rotary Open Card Files -Classic design open files that are made with a tough tubular metal frame and high gloss finish. A ball bearing clutch system allows easy turning an holds cards firmly in position whilst viewing. Supplied with 250 or 500 cards.
Attribute | Value |
---|---|
Brand | Rolodex |
Capacity | 500 |
Colour | Black |
EAN | 0071912667049 |
ECLASS Code | 24220190 |
Material | Plastic |
MFR Part No. | EL66704 |
Pack Quantity | 1 |
UNSPSC Code | 44111501 |