£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Small top loading stapler, compatible with 26/6mm and 24/6mm staples.
Features and Benefits
• Saves time - effectively staples up to 20 sheets of 80gsm paper at any one time
• Comes with a neat staple storage chamber and full rubber base
• Durable - made from strong metal
Notes
• Dimensions: L112mm x W 30mm
• Colour: Black
Attribute | Value |
---|---|
Brand | Rapesco |
Colour | Black |
EAN | 5018505001779 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | 1091 |
Model Number | A52600B3 |
Sheet Capacity | 20 |
Throat Depth | - |
Type | Stapler |
UNSPSC Code | 44121615 |