£13.00
Ex VAT
£15.60
Inc VAT
Product Details
Product Specification
These high-quality Study Time Drywipe Whiteboard Markers offer smooth, vivid writing with excellent erasability, making them ideal for personal, classroom, or office use. The durable bullet tips provide consistent, clear lines and a long-lasting write-out length of up to 200 meters. Designed for easy handling with a pen-sized barrel, these markers ensure a comfortable grip. The ink washes out of most fabrics at 40 degrees, adding convenience. Available in black or assorted red, green, and blue, and supplied in a 36-pack tub, these markers are perfect for versatile tasks in educational or professional settings.
Features and Benefits
• Provide smooth, vivid writing for clear communication
• Bullet tip design ensures consistent, precise lines
• Quick and easy to remove ink from whiteboards
• Each marker delivers a long write-out length of up to 200 meters for extended use
• Pen-sized barrel features an ergonomic grip, ideal for comfort during prolonged writing sessions
• Ink washes out of most fabrics at 40 degrees in case of accidental stains
• Available in black or assorted red, green, and blue, offering versatility for various tasks
• Supplied in a 36-pack tub, perfect for classrooms, offices, or group settings
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Study Time |
EAN | 5017595807056 |
Ink Colour | Black |
Line Width | 2mm |
MFR Part No. | EDU030 |
Nib Style | Bullet |
Pack Quantity | 36 |
Tip Size | Medium |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |