noscript3M 17081 COMMAND ADHESIVE HOOK WHITE MEDIUM (PK-2) 38417MM | Cromwell Tools

3M

17081 COMMAND ADHESIVE HOOK WHITE MEDIUM (PK-2)

SKU:

MMM8072642T

MPN:

38417MM

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (50+)

    Product Details

    Medium Hooks
    Organise and de-clutter your bathroom with these sturdy hooks. Command™ Medium Designer Bath Hooks hold up to 1.3kg in weight, making them the ideal solution for hanging hand towels and clothing. They can be applied to almost any flat, clean surface, even directly onto the tiles in your shower. The hooks are easily and cleanly removed without damaging the surface underneath - no cracks, damaged tiles or sticky residue. Want to use the hook again? Simply apply a new Command™ Water-Resistant Refill Strip to the mounting base. For your convenience spare strips are included in the pack.


    Large Hooks
    This large hook can hold up to 2.2kg in weight, making it ideal for hanging for heavier items like coats, towels and bags. The hooks are easily and cleanly removed without damaging the surface underneath - no cracks, holes, damaged plaster, sticky residue or stains. A spare strip is included in the pack. Command™ Utility Hooks are a great way to de-clutter your hallway, utility room or garage. They are sturdy and robust enough to hold bags up off the floor and will keep coats and jackets neat and tidy. They hold strongly on a whole range of surfaces including paint, wood and tiles, but aren't suitable for use on wallpapered surfaces or for hanging antiques or other valuable or irreplaceable items.


    Damage-Free Hanging. Hook removes cleanly - no holes, no residue, no marks!
    Designed specifically for use in hot, wet and humid environments
    See usage instructions. If mounting in shower wait 24 hours before attaching hook. Not suitable for use on wallpaper.


    Product Specification
    Attribute
    Value

    Brand

    3M

    EAN

    0051131851580

    ECLASS Code

    24209090

    UNSPSC Code

    44122110