£14.79
Ex VAT
£17.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Save time and money with these large road surface markers. The marking blocks are made of an industrial-quality formula for clear and bold colour that lasts longer than an ordinary wax crayon and are an economical and environmental alternative to spray paint.
Features and Benefits
• Strong industrial quality, to enable you to create vibrant art
• Brightly colored for bold marking
• Approx 125 x 20 x 20mm in size for large areas
• Available in a range of colors to choose from to suit your needs
Typical Applications
• Timber yards & sawmills
• Metal fabrication & stock holding
• Textile industry
• Brick manufacture
• Concrete fabrication
• Schools & Playgrounds
Attribute | Value |
---|---|
Brand | Walters & Walters |
Colour | Red |
Material | Wax |
MFR Part No. | WSR-03 |
Package Quantity | 12 |
Type | Crayons |
UNSPSC Code | 27141001 |