£187.00
Ex VAT
£224.40
Inc VAT
2 Variations Available
Product Details
Product Specification
This high chair is not only comfortable but safe with an adjustable secure harness. The high chair is also easy to clean and benefits from antibacterial protection, giving it additional hygienic properties which make it perfect for use in catering environments. Non-slip feet are included and easy fit trays are sold separately. Suitable for children up to three years or 18kg.
Additional trays available in Black or Grey
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Grey |
EAN | 5453001912363 |
Height | 756mm |
Length | 756mm |
MFR Part No. | 1865517 |
UNSPSC Code | 60105919 |
Width | 597mm |