£247.00
Ex VAT
£296.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Babyminder® changing table provides a hygienic and secure changing area for babies up to 11kg. Convenient and easy to use, the integrated safety strap keeps children safe and secure while being changed.
Features and Benefits
• Gas-strut dampened for controlled opening and closing
• Dual liner dispensers moulded into the lid for easy loading and dispensing
• Independently tested and approved for reliability
• Available in horizontal and vertical options
Typical Applications
• Airports
• Cinemas
• Healthcare
• Gyms
• Offices
• Hotels
• Restaurants
Standards
• EN 12221-1:2013-12 Type 1 (Children from birth to 12 months)
Attribute | Value |
---|---|
Brand | Vectair Systems |
Colour | White |
Height | 112mm |
Length | 899mm |
MFR Part No. | JBABYVERT |
UNSPSC Code | 60105919 |
Width | 559mm |