GBC

165283U BINDING WIRES 10mm21-LOOP 85SHT WHT (PK-100)

SKU:

GBC8260002R

MPN:

IB165283

£44.79

Ex VAT

£53.75

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Create stylish, bound documents and reports with this pack of flexible and robust 6mm GBC binding wires. Made from tough metal to create a double wire construction, these binding wires allow 360 degree rotation of pages and enable them to lie flat for photocopying and note taking. Compatible with GBC multi-functional binding machines.


    Product Specification
    Attribute
    Value

    Brand

    GBC

    Colour

    White

    EAN

    0013465165283

    Material

    Metal

    MFR Part No.

    GB21840

    Pack Quantity

    100

    Sheet Capacity

    130

    UNSPSC Code

    44101602