£19.49
Ex VAT
£23.39
Inc VAT
19 Variations Available
Product Details
Product Specification
Fellowes Binding Comb. Available in sizes:
6mm, 8mm, 10mm, 12mm, 14mm, 16mm, 19mm, 25mm, 28mm, 32mm, 38mm, 51mm.
Also in colour Black and White
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Black |
EAN | 0077511534775 |
Material | Plastic |
MFR Part No. | BB53477 |
Pack Quantity | 100 |
Sheet Capacity | 121-150 |
UNSPSC Code | 44101602 |