GBC

RG810697U BINDING WIRES 9.5mm A470SHT SILVER (PK-100)

SKU:

GBC8260003H

MPN:

23811AC

£43.79

Ex VAT

£52.55

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Create stylish, bound documents and reports with this pack of flexible and robust 6mm GBC binding wires. Made from tough metal to create a double wire construction, these binding wires allow 360 degree rotation of pages and enable them to lie flat for photocopying and note taking. Compatible with GBC multi-functional binding machines.


    Product Specification
    Attribute
    Value

    Brand

    GBC

    Colour

    Silver

    EAN

    5019577190316

    Material

    Metal

    MFR Part No.

    GB22107

    Pack Quantity

    100

    Sheet Capacity

    70

    UNSPSC Code

    44101602