£154.00
Ex VAT
£184.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This versatile Q-Connect Comb Binder 25 punches up to twenty five sheets at once and can bind a maximum of 450 sheets with up to 51mm binding combs, which is great for making reports, presentations and company literature. This economical binder is simple to use and will provide you with professional looking documents every time.
Attribute | Value |
---|---|
Additional Features | A4 |
Brand | Qconnect |
EAN | 5705831167636 |
ECLASS Code | 24291990 |
MFR Part No. | KF16763 |
Model/Type | Comb Binding Machine |
Sheet Capacity | 450 |
Type | Manual |
UNSPSC Code | 44101602 |