£1029.00
Ex VAT
£1234.80
Inc VAT
4 Variations Available
Product Details
Product Specification
GBC WireBind W18 Wire Binder
Attribute | Value |
---|---|
Additional Features | A4 |
Brand | GBC |
EAN | 5028252236478 |
ECLASS Code | 24291990 |
MFR Part No. | GB23647 |
Model/Type | Wire Binder |
Sheet Capacity | 25 |
Type | Electric |
UNSPSC Code | 44101602 |